https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
SNW 3034X5.15/16
SKF SKF
Description
SNW 3034X5.15/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
5-15/16" Bore; 4.019" Length Thru Bore; Complete Adapter with Sleeve; S-3034 Sleeve; N-034 Locknut; W-034 Lockwasher/Lockplate
Part #
SNW 3034X5.15/16
BDI #
1266684
Details
2694.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-3034X5-15-16/p/1266684
Your Price
$ 2,694.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.17
EAN
7316576672941
Product Group - BDI
M06110
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3034
Locknut Part Number
N-034
Lockwasher/Lockplate Part Number
W-034
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
5-15/16" Bore; 4.019" Length Thru Bore; Complete Adapter with Sleeve; S-3034 Sleeve; N-034 Locknut; W-034 Lockwasher/Lockplate
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
4.019 Inch | 102.083 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh