https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
SNW 34X6.
SKF SKF
Description
SNW 34X6. BRG ADAPTER SLEEVE ; NON-RETURNABLE 6" BORE 4.847" LTB
6" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Part #
SNW 34X6.
BDI #
1266702
Details
1862.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-34X6-/p/1266702
Your Price
$ 1,862.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.17
EAN
7316576673214
Product Group - BDI
M06110
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-34
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
W-34
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
6" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Length Thru Bore
4.847 Inch | 123.114 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh