https://www.bdiexpress.com/medias/INDDODADAPTR-SNW-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzd8aW1hZ2UvanBlZ3xhR1F5TDJneVl5OHhNRFkyTURjNU5UVTBOelkzT0M5SlRrUkVUMFJCUkVGUVZGSmZVMDVYWDB4WFUwaFNYek13TUhnek1EQXVhbkJufDk0ZGU2YTRmMTBmZGU2NmU3OTFiYjEyOTlhMDc3YjBlY2QyNDMxM2NjY2FiYzliYmRkMDM3NmU4ZDI3N2FkMzQ
DODGE
DODGE
SNW15-209 ASSY
DODGE DODGE
Description
SNW15-209 ASSY SNW15-209 ADAPTER ASSY
Adapter Sleeve; Complete Adapter with Sleeve | Sleeve | Nut | Lockplate; For Spherical Roller Bearing
Part #
040522
BDI #
27307839
Details
384.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW15-209-ASSY/p/27307839
Your Price
$ 384.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.907
EAN
0782475562114
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
040522
Weight / LBS
2
Product Detail
Adapter Sleeve
Product Specification
Complete Adapter with Sleeve | Sleeve | Nut | Lockplate
Long Description
Adapter Sleeve; Complete Adapter with Sleeve | Sleeve | Nut | Lockplate; For Spherical Roller Bearing