Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

102 https://www.bdiexpress.com/medias/INDM-GHUBXXX-SLD-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwNDR8aW1hZ2UvanBlZ3xhR016TDJobU1DODRPVFl3TnpBME1EZzJNRFEyTG1wd1p3fDhhMjQ5OTliMjI2NGI5NTIyY2U0YzQ0YmQ3MmI5N2E5NjBlZTUwYzA5ODZmNmNlYzk4ODlkY2IzMDlkMTdmMmM
614458 Hubs 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

102

Description

102 DETACHABLE HUB ; STOCK BORE SOLID STEEL

5" Outside Diameter; Minimum Plain Bore; 3" Pilot Diameter; 1-1/2" Pilot Length; Steel; 2-1/2" Length Through Bore; 4" Bolt Circle Diameter; No Keyway

Part #

102

BDI #
614458

Details

533.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 533.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
2.431
EAN
0697950049359
Product Group - BDI
M02194
Hub Type
Solid Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-7/16 To 2 | Type D Sprocket | 6 Bolt Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
102
Manufacturer Internal Number
102
Weight / LBS
5.4
Long Description
5" Outside Diameter; Minimum Plain Bore; 3" Pilot Diameter; 1-1/2" Pilot Length; Steel; 2-1/2" Length Through Bore; 4" Bolt Circle Diameter; No Keyway
Pilot Diameter
3 Inch | 76.2 Millimeter
Pilot Length
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh