https://www.bdiexpress.com/medias/INDM-GHUBXXX-SPLTD-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA2M3xpbWFnZS9qcGVnfGFHWmtMMmcxWVM4eE1EYzJOamcyTURZeE5UY3hNQzlKVGtSTkxVZElWVUpZV0ZoZlUxQk1WRVJmVFZCQ1gwNUxWMTh6TURCNE16QXdMbXB3Wnd8MzQzNTQyYTVjMDliNWZjMjRiODc3NjI4ZjViOWQ0OTM2NDAxZTA5NDkzYmFkYTFkMjczYWVhZTc1ZDhjN2FkMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
103S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
103S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON
6" Outside Diameter; Minimum Plain Bore; 4" Pilot Diameter; 1-1/2" Pilot Length; Cast Iron; 3-1/2" Length Through Bore; 5-1/16" Bolt Circle Diameter; No Keyway
Part #
103S
BDI #
614474
Details
847.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/103S/p/614474
Your Price
$ 847.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
6.59
EAN
0697950049274
Product Group - BDI
M02194
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 1-9/16 To 2-1/4 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Internal Number
103S
Weight / LBS
14.5
Long Description
6" Outside Diameter; Minimum Plain Bore; 4" Pilot Diameter; 1-1/2" Pilot Length; Cast Iron; 3-1/2" Length Through Bore; 5-1/16" Bolt Circle Diameter; No Keyway
Pilot Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
5.063 Inch | 128.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh