https://www.bdiexpress.com/medias/INDM-GHUBXXX-WON-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNXxpbWFnZS9qcGVnfGFEUTBMMmd5WlM4eE1EYzJPRGN5TVRZd09EY3pOQzlKVGtSTkxVZElWVUpZV0ZoZlYwOU9YMDFRUWw5T1MxZGZNekF3ZURNd01DNXFjR2N8YjAwMWNkZWQ0ODU4NzhhZmJjZjE5Mzc3YTRjYmNlYTM0NDJmYWVmMDUxYzliNDFhOGUzNDI0N2U0OWJjYzExMg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
225-32-00
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
225-32-00 WELD ON HUB ; F 2 1/4X1
2-1/4" Outside Diameter; Minimum Plain Bore; 2-1/4" Pilot Diameter; Steel; 1" Length Through Bore; No Keyway
Part #
225-32-00
BDI #
617643
Details
15.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/225-32-00/p/617643
Your Price
$ 15.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.5
EAN
0697950065779
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Internal Number
225-32-00
Weight / LBS
1.1
Long Description
2-1/4" Outside Diameter; Minimum Plain Bore; 2-1/4" Pilot Diameter; Steel; 1" Length Through Bore; No Keyway
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh