MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
250-40-00
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
250-40-00 WELD ON HUB ; F 2 1/2 X 1 1/4
2-1/2" Outside Diameter; Minimum Plain Bore; 2-1/2" Pilot Diameter; Steel; 1-1/4" Length Through Bore; No Keyway
Part #
250-40-00
BDI #
617911
Details
19.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/250-40-00/p/617911
Your Price
$ 19.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.816
EAN
0697950065793
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Internal Number
250-40-00
Weight / LBS
1.7
Long Description
2-1/2" Outside Diameter; Minimum Plain Bore; 2-1/2" Pilot Diameter; Steel; 1-1/4" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh