DODGE
DODGE
3030B TL ADAPTER
DODGE DODGE
Description
3030B TL ADAPTER
5-1/8" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3030 Bushing Size; Taper Lock Bushing; Cast Iron; 3" Length Through Bore; 4-1/4" Bolt Circle Diameter; Keyway
Part #
120015
BDI #
257069
Details
294.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/3030B-TL-ADAPTER/p/257069
Your Price
$ 294.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
2.744
EAN
0782475098033
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3030
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3030B TL ADAPTER
Manufacturer Internal Number
120015
Weight / LBS
5.8
Long Description
5-1/8" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3030 Bushing Size; Taper Lock Bushing; Cast Iron; 3" Length Through Bore; 4-1/4" Bolt Circle Diameter; Keyway
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
4.25 Inch | 107.95 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh