MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
500-50-00
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
500-50-00 WELD ON HUB ; F 5 X 1 9/16
5" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; Steel; 1-9/16" Length Through Bore; No Keyway
Part #
500-50-00
BDI #
622169
Details
96.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/500-50-00/p/622169
Your Price
$ 96.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.082
EAN
0697950066240
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
500-50-00
Manufacturer Internal Number
500-50-00
Weight / LBS
8.7
Long Description
5" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; Steel; 1-9/16" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
5 Inch | 127 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh