MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
625-68-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
625-68-48 WELD ON HUB ; F 6 1/4 X 2 1/8 X 1 1/2
1-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; Steel; 2-1/8" Length Through Bore; No Keyway
Part #
625-68-48
BDI #
623825
Details
197.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/625-68-48/p/623825
Your Price
$ 197.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.073
EAN
0697950066561
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
625-68-48
Manufacturer Internal Number
625-68-48
Weight / LBS
17.4
Long Description
1-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; Steel; 2-1/8" Length Through Bore; No Keyway
Outside Diameter
6.25 Inch | 158.75 Millimeter
Length Thru Bore
2.125 Inch | 53.975 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh