MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
650-52-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
650-52-48 WELD ON HUB ; F 6 1/2 X 1 5/8 X 1 1/2
1-1/2" Bore; 6-1/2" Outside Diameter; Finished Bore; 6-1/2" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway
Part #
650-52-48
BDI #
623847
Details
168.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/650-52-48/p/623847
Your Price
$ 168.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.583
EAN
0697950066592
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
650-52-48
Manufacturer Internal Number
650-52-48
Weight / LBS
14.5
Long Description
1-1/2" Bore; 6-1/2" Outside Diameter; Finished Bore; 6-1/2" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Pilot Diameter
6.5 Inch | 165.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh