MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
950-66-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
950-66-48 WELD ON HUB ; F 9 1/2X2 1/16X1 1/2
1-1/2" Bore; 9-1/2" Outside Diameter; Finished Bore; 9-1/2" Pilot Diameter; Steel; 2-1/16" Length Through Bore; No Keyway
Part #
950-66-48
BDI #
625879
Details
510.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/950-66-48/p/625879
Your Price
$ 510.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.594
EAN
0697950066943
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
950-66-48
Manufacturer Internal Number
950-66-48
Weight / LBS
40.4
Long Description
1-1/2" Bore; 9-1/2" Outside Diameter; Finished Bore; 9-1/2" Pilot Diameter; Steel; 2-1/16" Length Through Bore; No Keyway
Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pilot Diameter
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh