MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F-A
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F-A WELD ON HUB ; QD
7" Outside Diameter; Bushed; 7" Pilot Diameter; F Bushing Size; QD Bushing; Steel; 2-1/2" Length Through Bore; 5-5/8" Bolt Circle Diameter; No Keyway
Part #
F-A
BDI #
608796
Details
517.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/F-A/p/608796
Your Price
$ 517.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
6.975
EAN
0697950040677
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
F
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
9/16-12 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
F-A
Manufacturer Internal Number
F-A
Weight / LBS
16
Long Description
7" Outside Diameter; Bushed; 7" Pilot Diameter; F Bushing Size; QD Bushing; Steel; 2-1/2" Length Through Bore; 5-5/8" Bolt Circle Diameter; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1 To 4 Inch | 42 To 90 Millimeter
Nominal Bolt Circle Diameter Round
5.625 Inch | 142.875 Millimeter
Pilot Diameter
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh