DODGE
DODGE
H-A QD HUB
DODGE DODGE
Description
H-A QD HUB QD WELD ON HUB
2-1/2" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; 0.17" Pilot Length; H Bushing Size; QD Bushing; Steel; 7/8" Length Through Bore; 2" Bolt Circle Diameter; No Keyway
Part #
228465
BDI #
269434
Details
63.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/H-A-QD-HUB/p/269434
Your Price
$ 63.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.314
EAN
0782475900459
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
H
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 NC Tapped Hole | 2 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
H-A QD HUB
Manufacturer Internal Number
228465
Weight / LBS
0.6
Long Description
2-1/2" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; 0.17" Pilot Length; H Bushing Size; QD Bushing; Steel; 7/8" Length Through Bore; 2" Bolt Circle Diameter; No Keyway
Pilot Length
0.17 Inch | 4.318 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pilot Diameter
2.375 Inch | 60.325 Millimeter
Nominal Bolt Circle Diameter Round
2 Inch | 50.8 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh