BROWNING
BROWNING
HB1 HUB
BROWNING BROWNING
Description
HB1 HUB ; STEEL WELD-ON
3-7/8" Outside Diameter; Bushed; 3-3/4" Pilot Diameter; 0.292" Pilot Length; B Bushing Size; Split Taper Bushing; Steel; 1-5/16" Length Through Bore; 3-1/8" Bolt Circle Diameter; Keyway
Part #
3894003
BDI #
326380
Details
369.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/HB1-HUB/p/326380
Your Price
$ 369.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.068
EAN
0662289700271
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
B
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HB1 HUB
Manufacturer Internal Number
3894003
Weight / LBS
2.3
Long Description
3-7/8" Outside Diameter; Bushed; 3-3/4" Pilot Diameter; 0.292" Pilot Length; B Bushing Size; Split Taper Bushing; Steel; 1-5/16" Length Through Bore; 3-1/8" Bolt Circle Diameter; Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 15 To 60 Millimeter
Nominal Bolt Circle Diameter Round
3.125 Inch | 79.375 Millimeter
Pilot Length
0.292 Inch | 7.417 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh