https://www.bdiexpress.com/medias/INDBROHUBXXX-WON-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3Njh8aW1hZ2UvanBlZ3xhRFE0TDJnd1pDOHhNRFU0TnpBd05ETXpPREl3Tmk5SlRrUkNVazlJVlVKWVdGaGZWMDlPWDAxUVFsOU9TMWRmTXpBd2VETXdNQzVxY0djfGE0ODVhMDlmNWNhMGRlZTYyYzEzYmYyMTllMzhmZDg5NjU4MGJjNTZkZjU3NDc2NDMwMjkzNWU1ZGEzM2E2MDA
BROWNING
BROWNING
HB100 HUB
BROWNING BROWNING
Description
HB100 HUB ; NON-RETURNABLE STEEL WELD-ON
5-1/4" Outside Diameter; Minimum Plain Bore; 5-1/8" Pilot Diameter; 11/16" Pilot Length; Steel; 2-3/4" Length Through Bore; No Keyway
Part #
1073121
BDI #
326381
Details
938.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/HB100-HUB/p/326381
Your Price
$ 938.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
7.285
EAN
0662289284948
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1 To 3-1/4
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HB100 HUB
Manufacturer Internal Number
1073121
Weight / LBS
16.3
Long Description
5-1/4" Outside Diameter; Minimum Plain Bore; 5-1/8" Pilot Diameter; 11/16" Pilot Length; Steel; 2-3/4" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0.688 Inch | 17.475 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh