BROWNING
BROWNING
HB80 HUB
BROWNING BROWNING
Description
HB80 HUB ; NON-RETURNABLE STEEL WELD-ON
5" Outside Diameter; Minimum Plain Bore; 4-7/8" Pilot Diameter; 9/16" Pilot Length; Steel; 2-1/16" Length Through Bore; No Keyway
Part #
1073113
BDI #
326386
Details
473.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/HB80-HUB/p/326386
Your Price
$ 473.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
5.298
EAN
0662289154913
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 3/4 To 3
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HB80 HUB
Manufacturer Internal Number
1073113
Weight / LBS
11.1
Long Description
5" Outside Diameter; Minimum Plain Bore; 4-7/8" Pilot Diameter; 9/16" Pilot Length; Steel; 2-1/16" Length Through Bore; No Keyway
Outside Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.875 Inch | 123.825 Millimeter
Pilot Length
0.563 Inch | 14.3 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh