BROWNING
BROWNING
HR1 HUB
BROWNING BROWNING
Description
HR1 HUB ; STEEL WELD-ON
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 0.709" Pilot Length; R1 Bushing Size; Split Taper Bushing; Steel; 2" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Part #
1072941
BDI #
326396
Details
615.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/HR1-HUB/p/326396
Your Price
$ 615.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
3.402
EAN
0662289194704
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HR1 HUB
Manufacturer Internal Number
1072941
Weight / LBS
7.3
Long Description
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 0.709" Pilot Length; R1 Bushing Size; Split Taper Bushing; Steel; 2" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Pilot Diameter
5.625 Inch | 142.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Nominal Bolt Circle Diameter Round
4.625 Inch | 117.475 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Pilot Length
0.709 Inch | 18.009 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh