BROWNING
BROWNING
HR2 HUB
BROWNING BROWNING
Description
HR2 HUB ; STEEL WELD-ON
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1.606" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Part #
1072982
BDI #
326397
Details
1318.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/HR2-HUB/p/326397
Your Price
$ 1,318.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
7.031
EAN
0662289244737
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HR2 HUB
Manufacturer Internal Number
1072982
Weight / LBS
15.4
Long Description
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1.606" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Pilot Diameter
5.625 Inch | 142.875 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Pilot Length
1.606 Inch | 40.792 Millimeter
Nominal Bolt Circle Diameter Round
4.625 Inch | 117.475 Millimeter
Bushing Bore Range
1-3/8 To 3-3/4 Inch | 35 To 90 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh