https://www.bdiexpress.com/medias/INDDODHUBXXX-WON-QD-NKW-T2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0N3xpbWFnZS9qcGVnfGFEZzNMMmc1TWk4eE1EYzJPREUxT0RjeU1EQXpNQzlKVGtSRVQwUklWVUpZV0ZoZlYwOU9YMUZFWDA1TFYxOVVNbDh6TURCNE16QXdMbXB3Wnd8OGZhMWQ5Mjc2MmQ5MWZiNTJjMjIzMTFkMmY5ZjY5YWE4Mjg1NmM3OWM0NGUzNjJlNWQ4NTMyYThkZjQxZGQ0OQ
DODGE
DODGE
JA-A QD HUB
DODGE DODGE
Description
JA-A QD HUB
2-1/4" Outside Diameter; Bushed; 2-1/4" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 0.56" Length Through Bore; 1.66" Bolt Circle Diameter; No Keyway
Part #
228466
BDI #
269435
Details
70.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/JA-A-QD-HUB/p/269435
Your Price
$ 70.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.172
EAN
0782475900244
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
JA
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
10-24 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
JA-A QD HUB
Manufacturer Internal Number
228466
Weight / LBS
0.4
Long Description
2-1/4" Outside Diameter; Bushed; 2-1/4" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 0.56" Length Through Bore; 1.66" Bolt Circle Diameter; No Keyway
Length Thru Bore
0.56 Inch | 14.224 Millimeter
Nominal Bolt Circle Diameter Round
1.66 Inch | 42.164 Millimeter
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 15 To 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh