DODGE
DODGE
K100 TL HUB
DODGE DODGE
Description
K100 TL HUB
19-1/4" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 3.13" Pilot Length; 10085 Bushing Size; Taper Lock Bushing; Steel; 4-1/8" Length Through Bore; 14-3/4" Bolt Circle Diameter; No Keyway
Part #
228079
BDI #
269407
Details
6923.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/K100-TL-HUB/p/269407
Your Price
$ 6,923.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
58.11
EAN
0782475136841
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
10085
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
K100 TL HUB
Manufacturer Internal Number
228079
Weight / LBS
128
Long Description
19-1/4" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 3.13" Pilot Length; 10085 Bushing Size; Taper Lock Bushing; Steel; 4-1/8" Length Through Bore; 14-3/4" Bolt Circle Diameter; No Keyway
Pilot Diameter
18.75 Inch | 476.25 Millimeter
Pilot Length
3.13 Inch | 79.502 Millimeter
Bushing Bore Range
6-9/16 To 10 Inch | 178 To 254 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Nominal Bolt Circle Diameter Round
14.75 Inch | 374.65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh