TIMKEN LOVEJOY
TIMKEN LOVEJOY
LF8 FLANGE HUB .71 RSB
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
LF8 FLANGE HUB .71 RSB
Hub; Flex Link-Type Coupling Hub - LF8 Coupling Size, 0.71" Bore
Part #
LF8-HUB FLNG-.71 RSB
BDI #
593582
Details
578.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/LF8-FLANGE-HUB-71-RSB/p/593582
Your Price
$ 578.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.81
EAN
0685144245038
Product Group - BDI
M02304
Noun
Hub
Product Detail
Hub
Product Specification
Flex Link-Type Coupling Hub - LF8 Coupling Size, 0.71" Bore
Long Description
Hub; Flex Link-Type Coupling Hub - LF8 Coupling Size, 0.71" Bore