MASTERDRIVE
MASTERDRIVE
M-A
MASTERDRIVE MASTERDRIVE
Description
M-A QD BUSHING ; QD TYPE WELD-ON HUB
9-1/2" Outside Diameter; Bushed; 9-1/4" Pilot Diameter; 3-9/16" Pilot Length; M Bushing Size; QD Bushing; Steel; 5-3/16" Length Through Bore; 7-7/8" Bolt Circle Diameter; No Keyway
Part #
M-A
BDI #
656547
Details
546.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/M-A/p/656547
Your Price
$ 546.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
22.7
EAN
0806372051455
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
M
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3/4-10 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
M-A
Weight / LBS
50
Long Description
9-1/2" Outside Diameter; Bushed; 9-1/4" Pilot Diameter; 3-9/16" Pilot Length; M Bushing Size; QD Bushing; Steel; 5-3/16" Length Through Bore; 7-7/8" Bolt Circle Diameter; No Keyway
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Pilot Diameter
9.25 Inch | 234.95 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Pilot Length
3.563 Inch | 90.5 Millimeter
Nominal Bolt Circle Diameter Round
7.875 Inch | 200.025 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh