https://www.bdiexpress.com/medias/INDDODHUBXXX-WON-QD-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4N3xpbWFnZS9qcGVnfGFEbGlMMmd6TkM4eE1EYzJPRGd4T1RNeU1qa3hNQzlKVGtSRVQwUklWVUpZV0ZoZlYwOU9YMUZFWDA1TFYxOHpNREI0TXpBd0xtcHdad3wzMWNjYTU4MmFmMWUzODNiOGMxZDgxMWI5YmIzNWUzOTY3ODRhZDEzNzhmNWNmMjY5ZWY3MzcxODUzN2Y5ZDE3
DODGE
DODGE
NS QD HUB
DODGE DODGE
Description
NS QD HUB ; POR NS QD HUB
10-1/4" Outside Diameter; Bushed; 10" Pilot Diameter; 1.57" Pilot Length; N Bushing Size; QD Bushing; Steel; 2-3/8" Length Through Bore; 8-1/2" Bolt Circle Diameter; No Keyway
Part #
228115
BDI #
269429
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/NS-QD-HUB/p/269429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.362
EAN
0782475642403
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
N
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
7/8-9 NC Tapped Hole | 4 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
NS QD HUB
Manufacturer Internal Number
228115
Weight / LBS
29
Long Description
10-1/4" Outside Diameter; Bushed; 10" Pilot Diameter; 1.57" Pilot Length; N Bushing Size; QD Bushing; Steel; 2-3/8" Length Through Bore; 8-1/2" Bolt Circle Diameter; No Keyway
Pilot Length
1.57 Inch | 39.878 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
10 Inch | 254 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215.9 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh