TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF25X1-7/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF25 X 1-7/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Jaw Coupling Hub; 1.875" Bore; 3.37" Overall Diameter; 1.81" Length Thru Bore; 3.19" Hub End Diameter; L-Type; Straight Jaw; Keyway; Steel
Part #
QF25X1-7/8
BDI #
755191
Details
242.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/QF25X1-7-8/p/755191
Your Price
$ 242.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.361
EAN
0883450053150
Product Group - BDI
M02304
Noun
Hub
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Jaw Coupling Hub
Product Specification
Jaw Coupling Hub; 1.875" Bore; 3.37" Overall Diameter; 1.81" Length Thru Bore; 3.19" Hub End Diameter; L-Type; Straight Jaw; Keyway; Steel
Long Description
Jaw Coupling Hub; 1.875" Bore; 3.37" Overall Diameter; 1.81" Length Thru Bore; 3.19" Hub End Diameter; L-Type; Straight Jaw; Keyway; Steel