MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S-4 INSTANT SPLIT HUB
7-5/8" Outside Diameter; Minimum Plain Bore; 7-5/8" Pilot Diameter; Steel; 1-1/2" Length Through Bore; No Keyway
Part #
S-4
BDI #
610986
Details
1140.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/S-4/p/610986
Your Price
$ 1,140.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
6.803
EAN
0697950049205
Product Group - BDI
M02194
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 2-3/4 To 4 | Used With Instant Split-Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Internal Number
S-4
Weight / LBS
14.4
Long Description
7-5/8" Outside Diameter; Minimum Plain Bore; 7-5/8" Pilot Diameter; Steel; 1-1/2" Length Through Bore; No Keyway
Pilot Diameter
7.625 Inch | 193.675 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh