MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S-6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S-6 INSTANT SPLIT HUB
10-1/4" Outside Diameter; Minimum Plain Bore; 10-1/4" Pilot Diameter; Steel; 2-1/4" Length Through Bore; No Keyway
Part #
S-6
BDI #
610988
Details
1873.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/S-6/p/610988
Your Price
$ 1,873.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
21.52
EAN
0697950049229
Product Group - BDI
M02194
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 4-3/4 To 6 | Used With Instant Split-Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Internal Number
S-6
Weight / LBS
35.4
Long Description
10-1/4" Outside Diameter; Minimum Plain Bore; 10-1/4" Pilot Diameter; Steel; 2-1/4" Length Through Bore; No Keyway
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Pilot Diameter
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh