MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S-A
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S-A WELD ON HUB ; 18.75" OD 12" LTAPERED
19-1/2" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 7-1/2" Pilot Length; S Bushing Size; QD Bushing; Steel; 12" Length Through Bore; 15" Bolt Circle Diameter; No Keyway
Part #
S-A
BDI #
21978388
Details
10122.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/S-A/p/21978388
Your Price
$ 10,122.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
253.968
EAN
0697950040738
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
S
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1-1/4-7 Tapped Hole | 5 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
S-A
Manufacturer Internal Number
S-A
Weight / LBS
558
Long Description
19-1/2" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 7-1/2" Pilot Length; S Bushing Size; QD Bushing; Steel; 12" Length Through Bore; 15" Bolt Circle Diameter; No Keyway
Length Thru Bore
12 Inch | 304.8 Millimeter
Nominal Bolt Circle Diameter Round
15 Inch | 381 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Pilot Length
7.5 Inch | 190.5 Millimeter
Bushing Bore Range
5-1/2 To 10 Inch | 140 To 250 Millimeter
Pilot Diameter
18.75 Inch | 476.25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh