MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S25-6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S25-6 WELD ON HUB ; 4-1/4" OD BUSHED 4-1/8" PILOT DIA
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 0.45" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Part #
S25-6
BDI #
611837
Details
203.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/S25-6/p/611837
Your Price
$ 203.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.202
EAN
0697950070254
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/2-13 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
S25-6
Manufacturer Internal Number
S25-6
Weight / LBS
2.6
Long Description
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 0.45" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pilot Diameter
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.45 Inch | 11.43 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh