DODGE
DODGE
SDS-A QD HUB
DODGE DODGE
Description
SDS-A QD HUB QD WELD ON HUB
3-1/2" Outside Diameter; Bushed; 3-1/2" Pilot Diameter; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; 2.6" Bolt Circle Diameter; No Keyway
Part #
228468
BDI #
269437
Details
163.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SDS-A-QD-HUB/p/269437
Your Price
$ 163.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.549
EAN
0782475899227
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SDS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SDS-A QD HUB
Manufacturer Internal Number
228468
Weight / LBS
1.3
Long Description
3-1/2" Outside Diameter; Bushed; 3-1/2" Pilot Diameter; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; 2.6" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
2.6 Inch | 66.04 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Pilot Diameter
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh