BROWNING
BROWNING
SHS2 HUB
BROWNING BROWNING
Description
SHS2 HUB BUSH SHEAR PIN HUB ; 18-3/8" OD
18-3/8" Outside Diameter; Bushed; 8" Pilot Diameter; 1-1/8" Pilot Length; S2 Bushing Size; Split Taper Bushing; Steel; 6-3/4" Length Through Bore; Keyway
Part #
1188291
BDI #
332509
Details
8375.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SHS2-HUB/p/332509
Your Price
$ 8,375.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
51.756
EAN
0662289111503
Product Group - BDI
M02344
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
S2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHS2 HUB
Manufacturer Internal Number
1188291
Weight / LBS
114
Long Description
18-3/8" Outside Diameter; Bushed; 8" Pilot Diameter; 1-1/8" Pilot Length; S2 Bushing Size; Split Taper Bushing; Steel; 6-3/4" Length Through Bore; Keyway
Outside Diameter
18.375 Inch | 466.725 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Pilot Length
1.125 Inch | 28.575 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bushing Bore Range
1-7/16 To 4-3/16 Inch | 48 To 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh