MASTERDRIVE
MASTERDRIVE
SK-A
MASTERDRIVE MASTERDRIVE
Description
SK-A QD BUSHING ; QD TYPE WELD-ON HUB
4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-5/16" Bolt Circle Diameter; No Keyway
Part #
SK-A
BDI #
657122
Details
46.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SK-A/p/657122
Your Price
$ 46.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.362
EAN
0806372051400
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SK
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
SK-A
Weight / LBS
3
Long Description
4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-5/16" Bolt Circle Diameter; No Keyway
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.313 Inch | 84.15 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh