Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPH-18 S/B https://www.bdiexpress.com/medias/INDM-GHUBXXX-SHRPN-MPB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MTh8aW1hZ2UvanBlZ3xhR0ZtTDJnMU9TODRPVFl3TnpBek9USXlNakEyTG1wd1p3fDhkOGE2MzFjNWRmMTI2YzE4MzEwZTY3M2Y4MTFhYzljMDI1ZmQzZjRiMWJlYWM2ZTgwMDdhMjNlYjRlMGQ4MmY
611382 Hubs 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

SPH-18 S/B

Description

SPH-18 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

6" Outside Diameter; Minimum Plain Bore; 2-1/4" Pilot Diameter; 2-1/4" Pilot Length; Steel; 2-15/16" Length Through Bore; Keyway

Part #

SPH-18 S/B

BDI #
611382

Details

975.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 975.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
2
EAN
0697950049458
Product Group - BDI
M02194
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-1/16 To 1-1/4 | Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer URL
Manufacturer Item Number
SPH-18 S/B
Manufacturer Internal Number
SPH-18 S/B
Weight / LBS
4.6
Long Description
6" Outside Diameter; Minimum Plain Bore; 2-1/4" Pilot Diameter; 2-1/4" Pilot Length; Steel; 2-15/16" Length Through Bore; Keyway
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh