MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SPH-30 5 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SPH-30 5 7/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY
5-7/16" Bore; 20-1/4" Outside Diameter; Finished Bore; 9-3/4" Pilot Diameter; 9-1/2" Pilot Length; Steel; 11-11/16" Length Through Bore; Keyway
Part #
SPH-30 5 7/16
BDI #
611412
Details
9247.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SPH-30-5-7-16/p/611412
Your Price
$ 9,247.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
95.34
EAN
0697950049748
Product Group - BDI
M02194
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Internal Number
SPH-30 5 7
Weight / LBS
210
Long Description
5-7/16" Bore; 20-1/4" Outside Diameter; Finished Bore; 9-3/4" Pilot Diameter; 9-1/2" Pilot Length; Steel; 11-11/16" Length Through Bore; Keyway
Length Thru Bore
11.688 Inch | 296.875 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Pilot Diameter
9.75 Inch | 247.65 Millimeter
Outside Diameter
20.25 Inch | 514.35 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh