DODGE
DODGE
W-A QD HUB
DODGE DODGE
Description
W-A QD HUB
Weld-On Hub; 15-1/2" Outside Diameter; 15-1/2" Pilot Diameter; Bushed; QD Bushing Style; W Bushing Size; 4 to 8-1/2 Bore Range; 9" Length Thru Bore; 12-3/4" Nominal Bolt Circle Diameter; No Keyway; Steel
Part #
228477
BDI #
22262797
Details
9282.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/W-A-QD-HUB/p/22262797
Your Price
$ 9,282.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
136.078
EAN
0782475899364
Product Group - BDI
M02350
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
W
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1-1/16-7 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
228477
Weight / LBS
300
Long Description
Weld-On Hub; 15-1/2" Outside Diameter; 15-1/2" Pilot Diameter; Bushed; QD Bushing Style; W Bushing Size; 4 to 8-1/2 Bore Range; 9" Length Thru Bore; 12-3/4" Nominal Bolt Circle Diameter; No Keyway; Steel
Bushing Bore Range
4 to 8-1/2 Inch | 80 To 215 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Nominal Bolt Circle Diameter Round
12.75 Inch | 323.85 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Pilot Diameter
15.5 Inch | 393.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh