https://www.bdiexpress.com/medias/INDDODHUBXXX-WON-TL-NKW-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFESTJMMmd3WkM4eE1EYzJPREEzTVRBek1qZzJNaTlKVGtSRVQwUklWVUpZV0ZoZlYwOU9YMVJNWDA1TFYxOVhYek13TUhnek1EQXVhbkJufDFjNGMzMjQzYjVkODcxMDhhODNlZDgzMjExYWE1ZGQ4MWE5YmQ2MDVmMTBkNjY5YzM5YzdhNWJmMTZlZjhjYWI
DODGE
DODGE
WA100 TL HUB
DODGE DODGE
Description
WA100 TL HUB
19-3/4" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 7" Pilot Length; 10085 Bushing Size; Taper Lock Bushing; Steel; 8-1/2" Length Through Bore; 14-3/4" Bolt Circle Diameter; No Keyway
Part #
228095
BDI #
269423
Details
14159.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WA100-TL-HUB/p/269423
Your Price
$ 14,159.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
154.36
EAN
0782475137008
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
10085
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA100 TL HUB
Manufacturer Internal Number
228095
Weight / LBS
340
Long Description
19-3/4" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 7" Pilot Length; 10085 Bushing Size; Taper Lock Bushing; Steel; 8-1/2" Length Through Bore; 14-3/4" Bolt Circle Diameter; No Keyway
Bushing Bore Range
6-9/16 To 10 Inch | 178 To 254 Millimeter
Nominal Bolt Circle Diameter Round
14.75 Inch | 374.65 Millimeter
Pilot Length
7 Inch | 177.8 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Pilot Diameter
18.75 Inch | 476.25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh