https://www.bdiexpress.com/medias/INDM-GHUBXXX-WON-TL-NKW-WA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFHVTBMMmd4TXk4eE1EYzJPREEzTVRJeU9UUTNNQzlKVGtSTkxVZElWVUpZV0ZoZlYwOU9YMVJNWDA1TFYxOVhRVjh6TURCNE16QXdMbXB3Wnd8Y2YwY2VkMDA5NjM0YjczOWUyOTQxOTUyOGMyNzc5MDgyNGJmMmJmMjA1M2U4Njg4ZTM3NGMwNDlkYjRiY2I3OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WA100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WA100 WELD ON HUB ; TAPERED
19-3/4" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 3-1/2" Pilot Length; 10085 Bushing Size; Taper Lock Bushing; Steel; 8-1/2" Length Through Bore; 14-3/4" Bolt Circle Diameter; No Keyway
Part #
WA100
BDI #
612724
Details
16131.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WA100/p/612724
Your Price
$ 16,131.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
121.56
EAN
0697950040608
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
10085
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
WA100
Manufacturer Internal Number
WA100
Weight / LBS
340
Long Description
19-3/4" Outside Diameter; Bushed; 18-3/4" Pilot Diameter; 3-1/2" Pilot Length; 10085 Bushing Size; Taper Lock Bushing; Steel; 8-1/2" Length Through Bore; 14-3/4" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
14.75 Inch | 374.65 Millimeter
Bushing Bore Range
6-9/16 To 10 Inch | 178 To 254 Millimeter
Pilot Diameter
18.75 Inch | 476.25 Millimeter
Pilot Length
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh