MASTERDRIVE
MASTERDRIVE
WA30
MASTERDRIVE MASTERDRIVE
Description
WA30 WELD-ON HUB ; TAPER BUSH TYPE W
5-1/2" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3/4" Pilot Length; 3030 Bushing Size; Taper Lock Bushing; Steel; 3" Length Through Bore; 4" Bolt Circle Diameter; No Keyway
Part #
WA30
BDI #
657135
Details
143.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WA30/p/657135
Your Price
$ 143.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
3.904
EAN
0806372051325
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3030
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
5/8-11 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
WA30
Weight / LBS
8.6
Long Description
5-1/2" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3/4" Pilot Length; 3030 Bushing Size; Taper Lock Bushing; Steel; 3" Length Through Bore; 4" Bolt Circle Diameter; No Keyway
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Pilot Length
0.75 Inch | 19.05 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh