https://www.bdiexpress.com/medias/INDMDIHUBXXX-WON-TL-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFHVTJMMmd4TUM4eE1EYzJPREEzTVRFMk16a3pOQzlKVGtSTlJFbElWVUpZV0ZoZlYwOU9YMVJNWDA1TFYxOHpNREI0TXpBd0xtcHdad3w4NDhmZDVkMmQ3YWZlYjJmYzEzNWU4OTgxMmY0MWMyZmZlMmYxNDMzNzVkYTE3ZmI2YjdiODFhNjA2YTE0Y2Y4
MASTERDRIVE
MASTERDRIVE
WA35
MASTERDRIVE MASTERDRIVE
Description
WA35 WELD-ON HUB ; TAPER BUSH TYPE W
6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 1" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 4.83" Bolt Circle Diameter; No Keyway
Part #
WA35
BDI #
657136
Details
224.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WA35/p/657136
Your Price
$ 224.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
5.902
EAN
0806372051332
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3535
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/2-13 Tapped Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
WA35
Weight / LBS
13
Long Description
6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 1" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 4.83" Bolt Circle Diameter; No Keyway
Outside Diameter
6.75 Inch | 171.45 Millimeter
Nominal Bolt Circle Diameter Round
4.83 Inch | 122.682 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 31 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
1 Inch | 25.4 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh