MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
XT40 X 2-15/16 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
XT40 X 2-15/16 MTO HUB ; 3/4 X 3/8 KW SS
Weld-On Hub; 2-15/16" Bore; 7-3/4" Outside Diameter; Finished; 7-3/4" Pilot Diameter; Cast Iron; 2-13/16" Length Through Bore; 6-1/8" Bolt Circle Diameter; Keyway
Part #
XT40 X 2-15/16 MTO
BDI #
24072026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/XT40-X-2-15-16-MTO/p/24072026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.martinsprocket.com
Long Description
Weld-On Hub; 2-15/16" Bore; 7-3/4" Outside Diameter; Finished; 7-3/4" Pilot Diameter; Cast Iron; 2-13/16" Length Through Bore; 6-1/8" Bolt Circle Diameter; Keyway
Outside Diameter
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
6.125 Inch | 155.575 Millimeter
Pilot Diameter
7.75 Inch | 196.85 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh