TSUBAKI
TSUBAKI
XTH15
TSUBAKI TSUBAKI
Description
XTH15 WELD ON HUB
Weld-On Hub; 3.19" Outside Diameter; Minimum Plain Bore; 2-7/8" Pilot Diameter; Steel; 5/8" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway
Part #
XTH15
BDI #
920406
Details
21.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/XTH15/p/920406
Your Price
$ 21.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.318
EAN
0097039019493
Product Group - BDI
M00134
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Mounting Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.7
Long Description
Weld-On Hub; 3.19" Outside Diameter; Minimum Plain Bore; 2-7/8" Pilot Diameter; Steel; 5/8" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway
Outside Diameter
3.19 Inch | 81.026 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Pilot Length
0.438 Inch | 11.125 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh