24318092
Mechanical Power Transmission
INA
INA
BSRI72-C
INA INA
Description
BSRI72-C TENSION PULLEY
Tension Pulley; 32MM Outside Diameter; 32MM Width
Part #
BSRI72-C
BDI #
24318092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/BSRI72-C/p/24318092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.177
EAN
4054369680140
Product Group - BDI
M02342
Noun
Pulley
Keyword String
Tension
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.389
Product Detail
Tension Pulley
Product Specification
32MM Outside Diameter; 32MM Width
Long Description
Tension Pulley; 32MM Outside Diameter; 32MM Width