FENNER DRIVES
FENNER DRIVES
3/16 X 10 CLEAR 85 TOR
FENNER DRIVES FENNER DRIVES
Description
3/16X10" CLEAR 85 TWISTED O-RING
O-Ring Belt; Eagle Clear 85 Twisted; 3/16" OD; 10" Overall Length; Solid Core Type
Part #
5050011
BDI #
17282560
Details
446.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/3-16-X-10-CLEAR-85-TOR/p/17282560
Your Price
$ 446.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.21
EAN
0662345007061
Product Group - BDI
M02236
Noun
Belt
Product Detail
O-Ring Belt
Product Specification
O-Ring Belt; Eagle Clear 85 Twisted; 3/16" OD; 10" Overall Length; Solid Core Type
Long Description
O-Ring Belt; Eagle Clear 85 Twisted; 3/16" OD; 10" Overall Length; Solid Core Type


