https://www.bdiexpress.com/medias/INDGATXXXXXX-20907342-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODh8aW1hZ2UvanBlZ3xhRGMxTDJneU1DOHhNRFEwTnpnNE5qY3hNamcyTWk5SlRrUkhRVlJZV0ZoWVdGaGZNakE1TURjek5ESmZNekF3ZURNd01DNXFjR2N8Njc3ZmNkNDdjYzc3Y2Q2ODMzYjdmMjkxMjk4NTIwMmE4YjQ5NDY5MjRiZDdiYmFmNGM3ZWVjYjRlM2QxNzZmMg
https://www.bdiexpress.com/medias/INDGATXXXXXX-20907342-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODh8aW1hZ2UvanBlZ3xhRGMxTDJneU1DOHhNRFEwTnpnNE5qY3hNamcyTWk5SlRrUkhRVlJZV0ZoWVdGaGZNakE1TURjek5ESmZNekF3ZURNd01DNXFjR2N8Njc3ZmNkNDdjYzc3Y2Q2ODMzYjdmMjkxMjk4NTIwMmE4YjQ5NDY5MjRiZDdiYmFmNGM3ZWVjYjRlM2QxNzZmMg
GATES
GATES
38198
GATES GATES
Description
38198 ; POR DRIVEALIGN AUTOMATIC BELT TENSIONER
Belt Tensioner; 17MM Inside Diameter; Smooth/Backside Contact Surface; Domestic; 1 Pulley; 82MM Outside Diameter; 25MM Width; Thermoplastic
Part #
7808-1098
BDI #
20907342
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/38198/p/20907342
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111805
Weight / Kilogram
0.005
EAN
0072053880342
Product Group - BDI
M02342
Noun
Tensioner
Keyword String
Belt
Manufacturer URL
https://www.gates.com
Product Detail
Belt Tensioner
Product Specification
17MM Inside Diameter; Smooth/Backside Contact Surface; Domestic; 1 Pulley; 82MM Outside Diameter; 25MM Width; Thermoplastic
Long Description
Belt Tensioner; 17MM Inside Diameter; Smooth/Backside Contact Surface; Domestic; 1 Pulley; 82MM Outside Diameter; 25MM Width; Thermoplastic

