

FENNER DRIVES
FENNER DRIVES
8MM RED 85 QC 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
8MM EAGLE RED 85 QC 30.5M/BOX ROUND BELT ; NON-RETURNABLE OPEN END 3.2MM X 8MM
Round Belt; 6MM X 30.5M; Red
Part #
L04QR858M
BDI #
17008080
Details
25.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/8MM-RED-85-QC-30-5M-BOX/p/17008080
Your Price
$ 25.44 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.12
EAN
0662345504539
Product Group - BDI
M02236
Noun
Belt
Product Detail
Round Belt
Product Specification
Round Belt; 6MM X 30.5M; Red
Long Description
Round Belt; 6MM X 30.5M; Red