https://www.bdiexpress.com/medias/INDFENBELTXX-ORG-17282389-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2MnxpbWFnZS9qcGVnfGFEZzNMMmd6Wmk4NU56azVOakV5TURBMk5ETXdMMGxPUkVaRlRrSkZURlJZV0Y5UFVrZGZNVGN5T0RJek9EbGZNekF3ZURNd01DNXFjR2N8MTVmMjY2YjI2NDZmYzE4ODZlMjllZDRlOGQ0YmEwODRmYTQ5ZDVmZDdhZWM5OWU2YTRmM2MxNzdmMTk0NTc0MA
FENNER DRIVES
FENNER DRIVES
A/13 ORANGE 85 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
A/13 ORANGE 85 100FT/BOX OPEN END V-BELT ; A 1/2" BELT WID
Specialty Open End V-Belt; Orange 85; A/13 Belt Section; Non-Reinforced; Twin; 100FT Per Box
Part #
1032038
BDI #
17282389
Details
4.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/A-13-ORANGE-85-100FT-BOX/p/17282389
Your Price
$ 4.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.032
EAN
0662345010078
Product Group - BDI
M02236
Noun
V-Belt
Product Detail
Specialty Open End V-Belt
Product Specification
Specialty Open End V-Belt; Orange 85; A/13 Belt Section; Non-Reinforced; Twin; 100FT Per Box
Long Description
Specialty Open End V-Belt; Orange 85; A/13 Belt Section; Non-Reinforced; Twin; 100FT Per Box