https://www.bdiexpress.com/medias/INDHBIBLTXXX-20889296-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTh8aW1hZ2UvanBlZ3xhRGxsTDJoa09DODVPRE0wTkRjek56RTNOemt3TDBsT1JFaENTVUpNVkZoWVdGOHlNRGc0T1RJNU5sOHpNREI0TXpBd0xtcHdad3wwMmU0NjRhYzYzYjhkMTYwOWM1MmUwMWExZDg4MDhjMGE2MTEzYjQxNzA2NTJkNDNmM2I3OWY0NWE2ODg5ZGI1
https://www.bdiexpress.com/medias/INDHBIBLTXXX-20889296-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTh8aW1hZ2UvanBlZ3xhRGxsTDJoa09DODVPRE0wTkRjek56RTNOemt3TDBsT1JFaENTVUpNVkZoWVdGOHlNRGc0T1RJNU5sOHpNREI0TXpBd0xtcHdad3wwMmU0NjRhYzYzYjhkMTYwOWM1MmUwMWExZDg4MDhjMGE2MTEzYjQxNzA2NTJkNDNmM2I3OWY0NWE2ODg5ZGI1
HABASIT BELTING
HABASIT BELTING
S-141H B=60 L=1810
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING S-141H B=60 L=1810
Flat Belt; Belt; 60MM Width X 1810MM Length X 2.5MM Thickness
Part #
S-141H B=60 L=1810
BDI #
20889296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/S-141H-B=60-L=1810/p/20889296
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0.5
Product Group - BDI
M00132
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat
Product Detail
Flat Belt
Product Specification
Belt; 60MM Width X 1810MM Length X 2.5MM Thickness
Long Description
Flat Belt; Belt; 60MM Width X 1810MM Length X 2.5MM Thickness

