https://www.bdiexpress.com/medias/INDBANBELTXX-SYNCH-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFpqTDJobU9TOHhNRFEzTXpjM09UVTJNRFEzT0M5SlRrUkNRVTVDUlV4VVdGaGZVMWxPUTBoZlJFTmZNekF3ZURNd01DNXFjR2N8OWRiMjdmNjJiZWRkOTIwNTdmN2IyNDhmMWEyOWFkYWJhNTljYjY3MDk2YjQyMTdiYjJkOWEwNGIxZjRjMGRkNQ
https://www.bdiexpress.com/medias/INDBANBELTXX-SYNCH-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFpqTDJobU9TOHhNRFEzTXpjM09UVTJNRFEzT0M5SlRrUkNRVTVDUlV4VVdGaGZVMWxPUTBoZlJFTmZNekF3ZURNd01DNXFjR2N8OWRiMjdmNjJiZWRkOTIwNTdmN2IyNDhmMWEyOWFkYWJhNTljYjY3MDk2YjQyMTdiYjJkOWEwNGIxZjRjMGRkNQ
BANDO
BANDO
8M-30 OPENW
BANDO BANDO
Description
8M-30 OPENW POLY TIMING BELT ; POR 328'/RLL
Synchronous Belt; 30MM Width; 8MM Pitch; 8M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
Part #
8M-30 OPENW
BDI #
27361419
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/8M-30-OPENW/p/27361419
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.056
EAN
0649717430542
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Product Detail
Synchronous Belt
Product Specification
30MM Width; 8MM Pitch; 8M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
Long Description
Synchronous Belt; 30MM Width; 8MM Pitch; 8M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
