https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMRW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4OHxpbWFnZS9qcGVnfGFHWXhMMmd4Tmk4eE1ETXpPVFV3TlRjNU9URTVPQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1YxOHpNREI0TXpBd0xtcHdad3wzZjZkNTkyZmUyY2NlZDFmMGFkODNiNzhmZTY4OTI2M2YzYzU0N2FkMWYwNjM2MWI0MGY4MmE1OTgwZDg1NGM1
https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMRW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4OHxpbWFnZS9qcGVnfGFHWXhMMmd4Tmk4eE1ETXpPVFV3TlRjNU9URTVPQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1YxOHpNREI0TXpBd0xtcHdad3wzZjZkNTkyZmUyY2NlZDFmMGFkODNiNzhmZTY4OTI2M2YzYzU0N2FkMWYwNjM2MWI0MGY4MmE1OTgwZDg1NGM1
GATES
GATES
8MHTD-50-100-LLST
GATES GATES
Description
GATES 8MHTD-50-100-LLST
Belt, Synchronous; 8M; 50MM Belt Width; 100MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
8MHTD-50-100-LLST
BDI #
1128336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/8MHTD-50-100-LLST/p/1128336
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.25
EAN
5414465268069
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
8M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Long Description
Belt, Synchronous; 8M; 50MM Belt Width; 100MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
3.937 Inch | 100 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


