FENNER DRIVES
FENNER DRIVES
C/22 NUTLINK 20M/BOX
FENNER DRIVES FENNER DRIVES
Description
C/22 NUTLINK 20M/BOX OPEN END V-BELT ; 7/8" TOP W X 9" PULLEY DIA
Drive Belts Open Profile; V-Belt; C/22 Profile; Orange; Composite Polyester/Polyurethane
Part #
L01C20
BDI #
15061923
Details
189.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/C-22-NUTLINK-20M-BOX/p/15061923
Your Price
$ 189.30 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
7.24
EAN
0662345065252
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.fennerdrives.com
Product Detail
Drive Belts Open Profile
Product Specification
Drive Belts Open Profile; V-Belt; C/22 Profile; Orange; Composite Polyester/Polyurethane
Long Description
Drive Belts Open Profile; V-Belt; C/22 Profile; Orange; Composite Polyester/Polyurethane